25x25x1 Pleated Air Filter, 1.0 Micron, 4 PK

  • Mfr # FD25X25_4

  • Zoro # G1423555


product price: $68.99
/pk 4, $17.25/ea

Key Features

Nominal Filter Size
25x25x1
Actual Filter Size
25 in x 25 in x 1 in
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD25X25_4
Zoro #
G1423555
UPC #
844359080135
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x1
Actual Filter Size
25 in x 25 in x 1 in
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
Actual Height
25 in
Actual Width
25 in

Details

Item
Pleated Air Filter
Common Applications
Remove Smoke, Remove Allergens, Remove Dust, Remove Pet Dander, Remove Mold Spores, Remove Dust Mite, Removes Mildew, Remove Micro Organisms, Remove Bacteria
Removes Particles Down To
1.0 Micron

Description

25x25x1 (24.5 x 24.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.