25x25x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 1.0 Micron, 4 PK

  • Mfr # FB25X25_4

  • Zoro # G1420703


product price:  $34.69
/pk 4, $8.67/ea

Key Features

Nominal Filter Size
25x25x1
Performance Rating
MERV 8
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
25 in H x 25 in W x 1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB25X25_4
Zoro #
G1420703
UPC #
844359006944
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x1
Actual Filter Size
25 in H x 25 in W x 1 in D
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
Actual Width
25 in
Actual Height
25 in
Actual Depth
1 in

Details

Performance Rating
MERV 8
Filters Out
dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Common Applications
Remove Allergens
Filter Frame Color
White
Removes Particles Down To
1.0 Micron
For Use With (Systems)
Furnace

Description

25x25x1 (24.5 x 24.5) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.