Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x25x1 Pleated Air Filter, MERV 11, 4 PK

  • Mfr # FA25X25_4

  • Zoro # G1372096


product price: $42.15
/pk 4, $10.54/ea

Key Features

Nominal Filter Size
25x25x1
Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Actual Filter Size
25 in x 25 in x 1 in
Nominal Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA25X25_4
Zoro #
G1372096
UPC #
844359052804
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x1
Actual Filter Size
25 in x 25 in x 1 in
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
Actual Width
25 in
Actual Height
25 in
Actual Depth
1"

Details

Performance Rating
MERV 11
Filters Out
dust, smoke, pet dander, dust mites
Item
Pleated Air Filter
Common Applications
Remove Micro Organisms, Removes Mildew, Remove Dust, Remove Bacteria, Remove Dust Mite, Remove Mold Spores, Remove Pet Dander, Remove Smoke, Remove Allergens
For Use With (Systems)
Furnace

Description

25x25x1 (24.5 x 24.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.