Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x25x2 Pleated Air Filter, 6 PK

  • Mfr # FD25X25X2N_6

  • Zoro # G1426452


product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
25x25x2
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD25X25X2N_6
Zoro #
G1426452
UPC #
886566149779
Country of Origin
United States

Dimensions

Nominal Filter Size
25x25x2
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FD25X25X2N_6 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. It plays a significant role in enhancing indoor air quality by trapping these harmful particles. The regular replacement of this filter contributes to the optimal performance of HVAC systems and helps maintain a healthy working environment.
Key features include:

  • Nominal Filter Size: With dimensions of 25 inches by 25 inches by 2 inches, this attribute refers to the approximate size of the filter which ensures compatibility with specific equipment or systems.

  • Item Type: Classified as a Pleated Air Filter under its product category, it serves as an integral part of heating and cooling systems by filtering out dust, pollen, and other airborne contaminants.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.