Shop ACCUMULAIR
See all product information
Create Account
28x30x1 Pleated Air Filter, 4 PK
Mfr # FA28X30_4
Zoro # G1421455
product price:Â
$
112.99
/pk of 4, $28.25/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
28x30x1
Nominal Height
30 in
Nominal Width
28 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA28X30_4
- Zoro #
- G1421455
- UPC #
- 844359052019
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 28x30x1
- Nominal Height
- 30 in
- Nominal Width
- 28 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
28x30x1 (27.5 x 29.5) Accumulair Platinum 1-Inch Filter (MERV 11). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov