Zoro Homepage

8x30x2 Pleated Air Filter, 6 PK

  • Mfr # FA08X30X2_6

  • Zoro # G1401128


product price: $99.75
/pk 6, $16.63/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
8x30x2
Nominal Height
30 in
Nominal Width
8 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA08X30X2_6
Zoro #
G1401128
UPC #
886566139565
Country of Origin
United States

Dimensions

Nominal Filter Size
8x30x2
Nominal Height
30 in
Nominal Width
8 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FA08X30X2_6 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles that can damage the system's equipment or compromise indoor air quality. Regular replacement of this filter supports the HVAC system's optimal performance and contributes to maintaining a healthier workspace.
Key features of the ACCUMULAIR - FA08X30X2_6 include:

  • It falls under the category of "Pleated Air Filters", indicating its design purpose in trapping airborne particles.

  • The Nominal Filter Size is 8 in x 30 in x 2 in. This measurement refers to its approximate dimensions (length, width, thickness) which are crucial for ensuring compatibility with specific HVAC systems or equipment.

  • Regular use and replacement of this product aids in preserving both the efficiency of your heating/cooling system as well as improving overall indoor air quality by reducing dust and pollen levels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.