This item is Discontinued.

Accumulair 17x17x1/2 Gold Pleated Air Filter, MERV 8 FB17X17X0.5A

17x17x1/2 Gold Pleated Air Filter, MERV 8 (Discontinued)

  • Mfr # FB17X17X0.5A
  • Zoro # G203725172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB17X17X0.5A
Zoro #
G203725172
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
17x17x1/2
Nominal Height
17 in
Nominal Width
17 in
Nominal Depth
1/2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Series
Gold

Description

Accumulair Gold is an air filter designed with better air quality and higher filtration efficiency in mind. It is given a MERV 8 filter rating, which means that it is a medium-efficiency filter that removes airborne particles smaller than 1 micron. This means that it removes a large variety of indoor air pollutants, including dust mites, bacteria, mold spores, pet dander, pollen, lint, and smoke.
Unlike regular fiberglass filters, the Accumulair Gold filter uses electrostatic filtration, which is a special filtration media that uses an electric charge to attract and trap air particles. With a dust spot efficiency of 30-35%, the Accumulair Gold filter removes 20 times more particles than ordinary fiberglass filters. Even with high particulate efficiency, it manages to maintain low resistance to airflow. Accumulair Gold filters are available in many different sizes, but they can also be custom made to fit any desired filter system.

  • Finish Gold.
  • Dimension 17 x 17 x 0.5 in.
  • Pack 4.
Construction

The construction of the Accumulair Gold filter is vital to the filter's performance and durability. It is constructed of 100% synthetic material that provides excellent particulate efficiency with relatively low resistance to airflow. The uniform pleated shape is intentionally designed to maximize airflow and to enhance particle holding capacity. This filter media is made chemical free, so it does not pose threats of contaminating household air. Also, composed of hydrophobic fibers, this filter does not support the growth of microbes like bacteria, mold, mildew, or fungi.
The pleated filter media is laminated to a steel support that helps prevent bending and warping of the filter from pressure as air moves through the filter. The filter is then bonded to the inside of a heavy duty board frame. This two-piece, die cut frame is constructed of a heavy duty, moisture resistant, clay coated board and is designed with horizontal and diagonal grid supports to add to the durability and output of this filter.

  • 100% synthetic media.
  • Pleated shape.
  • Hydrophobic fibers.
  • Does not support microbial growth.
  • Recyclable, galvanized, corrosion resistant metal backing.
  • 2-piece heavy duty die cut frame.
Accumulair Gold Removes
  • Dust particles.
  • <

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.