This item is Discontinued.

Accumulair Accumulair FB19.5X23.5A 19.5 x 23.5 x 1 in. MERV 8 Actual Size Gold Filter FB19.5X23.5A

This item is Discontinued.

Accumulair

Accumulair FB19.5X23.5A 19.5 x 23.5 x 1 in. MERV 8 Actual Size Gold Filter (Discontinued)

Mfr # FB19.5X23.5A
Zoro # G103682469
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB19.5X23.5A
Zoro #
G103682469
UPC #
-
Country of Origin
China

Description

Accumulair filters are chemical free so never have to worry about the addition of unnecessary chemicals to your air. Its designed material will not support the development of mold, mildew, bacteria, or other microorganisms in normal use. So if you are looking for a way to help reduce airborne allergens then an Accumulair air filter is the right choice.

Features
  • Each filter lasts up to 3 months
  • Electrostatic charge captures airborne allergens SMALLER THAN 1 micron including fine dust, smoke, dander, mold, pet dander and dust mites
  • Also traps most large allergens including pollen and lint
  • Up to 20-times more effective at capturing micro particles than ordinary fiberglass filters
  • Designed for uniform air flow
  • Will not support the growth of bacteria, mold, mildew or fungi in normal use
Specifications
  • Type: Furnace Filter
  • Dimension: 19.5 x 23.5 x 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.