This item is Discontinued.

Accumulair Accumulair FB24X24X6N Gold 6 . Filter; Pack Of 2 FB24X24X6N

Accumulair FB24X24X6N Gold 6 . Filter; Pack Of 2 (Discontinued)

  • Mfr # FB24X24X6N
  • Zoro # G203725639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB24X24X6N
Zoro #
G203725639
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
24x24x6
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
6 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The Accumulair Gold filter uses electrostatic filtration, which is a special filtration media that uses an electric charge to attract and trap air particles. With a dust spot efficiency of 30-35%, the Accumulair Gold filter removes 20 times more particles than ordinary fiberglass filters. Even with high particulate efficiency, it manages to maintain low resistance to airflow.

Designed for uniform air flow. Will not support the growth of bacteria, mold, mildew or fungi in normal use.

Features
  • MERV 8 Rating
  • Each filter lasts up to 3 months.
  • Electrostatic charge captures airborne allergens Smaller than 1 micron including fine dust, smoke, dander, mold, pet dander and dust mites. Also traps most large allergens including pollen and lint.
  • Accumulair Gold 6 in. Filter
  • Pack 4
  • Dimension 24 x 24 x 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.