This item is Discontinued.

Accumulair Accumulair FD16X16X0.5 Diamond 0.5 . Filter; Pack of 2 FD16X16X0.5

Accumulair FD16X16X0.5 Diamond 0.5 . Filter; Pack of 2 (Discontinued)

  • Mfr # FD16X16X0.5
  • Zoro # G503725810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD16X16X0.5
Zoro #
G503725810
UPC #
747925219802
Country of Origin
China

Dimensions

Nominal Filter Size
16x16x0.5
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
0.5 in

Details

Item
Pleated Air Filter

Description

The Accumulair Diamond is one of the highest efficiency Accumulair filter on the market. Given a MERV 13 filter rating, this filter is a high efficiency filter that removes particulates measuring from 0.3 microns to 1.0 microns. This means that this filter removes a large variety of indoor air pollutants, including dust mites/particles, mold spores, pet dander, pollen, tobacco smoke, some viruses, and all bacteria. Accumulair Diamond filters use electrostatic filtration, which uses a special synthetic filter media to attract particles. With a dust spot efficiency of 89-90%, the Accumulair Diamond is more than 30 times more efficient than regular fiberglass filters and has a filter efficiency almost equivalent to a true HEPA filter.

Features
  • Finish Diamond.
  • Dimension 16 x 16 x 0.5 in.
  • Pack 4.
Construction

LEED, Leadership in Energy and Environmental Design, is an organization that rates projects delivering better environmental and health performance. Accumulair Diamond filters do this by providing higher efficiency, cleaner air, and longer-lasting filtration. When constructing the Accumulair Diamond, even the smallest details are important for designing the best that Accumulair has to offer.
The pleated shape of the filter is specially designed to maximize air flow and particle-holding capacity. To increase durability, the pleated media is laminated to a metal backing that is recyclable, galvanized, and corrosion resistant. The pleated media is then bonded to the inside of a two-piece die cut frame constructed of a heavy duty, moisture resistant, clay coated board that has diagonal and horizontal grid supports.

  • 100% high performance Tribo-Electric synthetic media.
  • Hydrophobic fibers.
  • Pleated shape.
  • Does not support microbial growth.
  • Recyclable, galvanized, corrosion resistant metal backing.
  • 2-piece heavy duty die cut frame.
Accumulair Diamond Removes
  • All bacteria.
  • Some viruses.
  • Droplet nuclei (sneeze).
  • Tobacco smoke.
  • Paint pigments.
  • Insecticide dust.
  • Allergens (dust, dander, pollen, mold, etc.).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.