This item is Discontinued.

Accumulair Accumulair FD21.5X24A Diamond 1 . Filter Pack of 2 FD21.5X24A

Accumulair FD21.5X24A Diamond 1 . Filter Pack of 2 (Discontinued)

  • Mfr # FD21.5X24A
  • Zoro # G203726032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD21.5X24A
Zoro #
G203726032
UPC #
747925217778
Country of Origin
China

Dimensions

Nominal Filter Size
21-1/2x24x1
Nominal Height
21-1/2 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

The Accumulair Diamond with its MERV 13 rating is one of the highest efficiency filters. Great for helping reduce airborne allergens such as bacteria, particles that carry viruses, pollen, mold spores, fine dust, and pet dander. Accumulair filter material will not support the development of mold, mildew, bacteria or other microorganisms in normal use. No chemicals added. Accumulair filters are chemical free. The air filter media is 100% synthetic, and has varying density for higher dust holding capacity. The media is bonded to a 30 gauge rust-resistant metal support grid. The filtering material on our air filters has a high dust-holding capacity. These filters perform much better than ordinary filters because of their higher efficiency and lower pressure drop. This allows your furnace or air handler to stay cleaner while operating more efficiently. A clean and efficient air conditioning and heating system will provide you with lower energy bills.

Features
  • MERV 13 Rating
  • Each filter lasts up to 3 months.
  • Electrostatically charged filter media captures airborne allergens Smaller than 1 micron!
  • Over 30-times more efficient at capturing micro particles than ordinary fiberglass filters.
  • Accumulair Diamond 1 in. Filter
  • Pack 4
  • Dimension 21.5 x 24 x 1 in.(Actual Size)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.