This item is Discontinued.

Accumulair 20x22-1/4x1 Titanium Pleated Air Filter, Titanium FI20X22.25A

20x22-1/4x1 Titanium Pleated Air Filter, Titanium (Discontinued)

  • Mfr # FI20X22.25A
  • Zoro # G703725030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI20X22.25A
Zoro #
G703725030
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x22-1/4x1
Nominal Height
20 in
Nominal Width
22-1/4 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter
Series
Titanium

Description

Accumulair filters are air filters designed to filter the entire household. They each are electro statically charged, come with a specially designed pleated shape, and last up to three months. Accumulair also offers custom made filters to fit any filter system.

Features
  • Accumulair Titanium is the highest efficiency Accumulair filter.
  • Electro statically charged fibers capture microscopic allergens smaller than 1 micron!.
  • Unique mini-pleat design helps trap maximum amount of airborne pollutants.
  • Contains odor-reduction technology!.
  • Antimicrobial protection discourages the development of mold, mildew, bacteria or other microorganisms in normal use.
  • No chemicals added.
  • Pack 4.
  • Finish Titanium.
  • Dimension 20 x 22.25 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.