Zoro Homepage

12x12x1 Pleated Air Filter, MERV 8, 4 PK

  • Mfr # FB12X12_4

  • Zoro # G1428848


product price: $27.79
/pk 4, $6.95/ea

Key Features

Nominal Filter Size
12x12x1
Performance Rating
MERV 8
Actual Filter Size
12 in H x 12 in W x 1 in D
Nominal Height
12 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB12X12_4
Zoro #
G1428848
UPC #
844359005527
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x1
Actual Filter Size
12 in H x 12 in W x 1 in D
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Width
12 in
Actual Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Filter Frame Color
White
Common Applications
Remove Bacteria
For Use With (Systems)
Furnace

Description

12x12x1 (11.75 x 11.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.