Zoro Homepage

17x22x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 11, 4 PK

  • Mfr # FD17X22_4

  • Zoro # G1429532


product price: $62.35
/pk 4, $15.59/ea

Key Features

Nominal Filter Size
17x22x1
Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
17 in x 22 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD17X22_4
Zoro #
G1429532
UPC #
844359079269
Country of Origin
United States

Dimensions

Nominal Filter Size
17x22x1
Actual Filter Size
17 in x 22 in x 1 in
Nominal Height
22 in
Nominal Width
17 in
Nominal Depth
1 in
Actual Depth
1"
Actual Height
17 in
Actual Width
22 in

Details

Performance Rating
MERV 11
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Common Applications
Remove Dust Mite, Remove Micro Organisms, Remove Pet Dander, Remove Mold Spores, Remove Bacteria, Remove Allergens, Remove Smoke, Remove Dust, Removes Mildew

Description

17x22x1 (16.5 x 21.5) Accumulair Diamond 1-Inch Filter (MERV 13). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.