Zoro Homepage

18x20x1 Pleated Air Filter, Electrostatically Charged Synthetic Media, MERV 8, 1.0 Micron, 4 PK

  • Mfr # FB18X20_4

  • Zoro # G1420405


product price: $47.59
/pk 4, $11.90/ea

Key Features

Nominal Filter Size
18x20x1
Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Actual Filter Size
17-4/5 in x 19-4/5 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB18X20_4
Zoro #
G1420405
UPC #
844359006319
Country of Origin
United States

Dimensions

Nominal Filter Size
18x20x1
Actual Filter Size
17-4/5 in x 19-4/5 in x 1 in
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
17.8 in
Actual Depth
1"
Actual Width
19.8 in

Details

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites and more
Media Material
Electrostatically Charged Synthetic Media
Item
Pleated Air Filter
Removes Particles Down To
1.0 Micron
Common Applications
Removes Mildew, Remove Micro Organisms, Remove Pet Dander, Remove Bacteria, Remove Dust, Remove Mold Spores, Remove Smoke, Remove Dust Mite, Remove Allergens

Description

18x20x1 (17.75 x 19.75) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.