Zoro Homepage

18x20x1 Pleated Air Filter, MERV 8, Smaller than 1.0 micron, 4 PK

  • Mfr # FB18X20A_4

  • Zoro # G1427974


product price: $47.59
/pk 4, $11.90/ea

Key Features

Nominal Filter Size
18x20x1
Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites, and more
Actual Filter Size
18 in x 20 in x 1 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB18X20A_4
Zoro #
G1427974
UPC #
844359006326
Country of Origin
United States

Dimensions

Nominal Filter Size
18x20x1
Actual Filter Size
18 in x 20 in x 1 in
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
1 in
Actual Height
18 in
Actual Width
20 in
Actual Depth
1"

Details

Performance Rating
MERV 8
Filters Out
fine airborne allergens such as dust, smoke, pet dander, dust mites, and more
Item
Pleated Air Filter
Removes Particles Down To
Smaller than 1.0 micron
Common Applications
Remove Dust, Remove Mold Spores, Remove Smoke, Remove Dust Mite, Removes Mildew, Remove Pet Dander, Remove Micro Organisms, Remove Bacteria, Remove Allergens
For Use With (Systems)
Air Conditioner

Description

18x20x1 (Actual Size) Accumulair Gold 1-Inch Filter (MERV 8). Lasts up to 3 months. MERV 11 Rating. Disposable Pleated HVAC Filter. Electrostatically charged. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.