Zoro Homepage

Aluminum Filter, 16X20X2, Industrial, Ul900

  • Mfr # 452914

  • Zoro # G005956798


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Application
Industral
Size
16 in x 20 in x 2 in
Standards
UL900
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452914
Zoro #
G005956798
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 20 in x 2 in

Details

Item
Hood Filter
Application
Industral
Standards
UL900
Material
Aluminum

Description

Accurex 452914. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.