Zoro Homepage

Bearing, 1.25, P2B-Scah-104S, Dodge, 0

  • Mfr # 360311

  • Zoro # G8434308


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
6.25 in
Width
9 in
Material
Alloy Steel
Inside Dia
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360311
Zoro #
G8434308
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Length
6.25 in
Width
9 in

Details

Item
Dodge Bearing
Material
Alloy Steel
Inside Dia
1.25 in

Description

Bearing,1.25,P2B-Scah-104S,Dodge,0. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.