Zoro Homepage

Belt, Ax26, Raw

  • Mfr # 345327

  • Zoro # G305954760


product price: $27.89
/ea

Key Features

Width
3.75 in
Length
12.25 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345327
Zoro #
G305954760
UPC #
-
Country of Origin
United States

Dimensions

Width
3.75 in
Length
12.25 in
Height
0.75 in

Details

Item
Belt

Description

Accurex 345327. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.