Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Lau, #02869465P 3/4Shaft 3

  • Mfr # 461549

  • Zoro # G800637120


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Height
21 in
Shaft Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461549
Zoro #
G800637120
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Height
21 in
Shaft Size
3/4 in

Details

Item
Blower

Description

Blower,Lau,#02869465P 3/4Shaft 3. . This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.