Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cntrl, Potmotor, 5K, For Baldor Vg

  • Mfr # 384588

  • Zoro # G505955567


product price: $49.39
/ea

Key Features

Length
5.5 in
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384588
Zoro #
G505955567
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Width
1.65 in

Details

Item
Control Potentiometer

Description

Accurex 384588. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.