Zoro Homepage

Contactor, 9A, 120V, 3P, Sqd Lc1D0

  • Mfr # 383755

  • Zoro # G8431054


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
3.75 in
Voltage
120V
Height
2.25 in
Amps
25A
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383755
Zoro #
G8431054
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
3.75 in
Height
2.25 in
Length
4.75 in

Details

Item
Contactor
Voltage
120V
Amps
25A
HZ
50/60 Hz
Number of Pole
3P

Description

Contactor,9A,120V,3P,Sqd Lc1D0. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.