Zoro Homepage

Control, Spd, 6A, 120V, W/Dial Plate

  • Mfr # 385031

  • Zoro # G8419294


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385031
Zoro #
G8419294
UPC #
-
Country of Origin
China

Details

Item
Speed Control
Voltage
120V
Amps
6A

Description

Control,Spd,6A,120V,W/Dial Plate. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.