Zoro Homepage

Filter, Carbon, 24X24X1, Steel

  • Mfr # 484411-3

  • Zoro # G305954890


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Orientation
Horizontal
Material
Stainless Steel
Length
29.5 in
Serise
115 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484411-3
Zoro #
G305954890
UPC #
-
Country of Origin
United States

Dimensions

Length
29.5 in

Details

Item
Fire Box Panel
Orientation
Horizontal
Material
Stainless Steel
Serise
115 Series

Description

Accurex 484411-3. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.