Zoro Homepage

Fl, Al, 20X25X2, Ul900

  • Mfr # 451439

  • Zoro # G8432007


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Length
25 in
Width
19 in
Height
2 in
Material
Aluminum
Standards
UL900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451439
Zoro #
G8432007
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Width
19 in
Height
2 in

Details

Item
Mesh Filter
Material
Aluminum
Standards
UL900

Description

Fl,Al,20X25X2,Ul900. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.