Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fl, Grs, 20Hx16Lx2W, Ss

  • Mfr # 483230

  • Zoro # G8412285


product price: $70.19
/ea

Key Features

Length
19.5 in
Width
14.5 in
Material
Stainless Steel
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483230
Zoro #
G8412285
UPC #
-
Country of Origin
China

Dimensions

Length
19.5 in
Width
14.5 in
Height
2 in

Details

Item
Hood Filter
Material
Stainless Steel

Description

Fl,Grs,20Hx16Lx2W,Ss. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.