Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fl, Grs, 20Hx20Lx2W, Ss

  • Mfr # 483231

  • Zoro # G8421062


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Width
19 in
Material
Stainless Steel
Length
20 in
Includes
Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483231
Zoro #
G8421062
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Length
20 in

Details

Item
Grease Filter with Handles
Material
Stainless Steel
Includes
Handles

Description

Fl,Grs,20Hx20Lx2W,Ss. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.