Zoro Homepage

Grommet, Neo, M5184 #8141

  • Mfr # 370058

  • Zoro # G504424347


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Height
0.8 in
Width
1.85 in
Length
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370058
Zoro #
G504424347
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8 in
Width
1.85 in
Length
2.05 in

Details

Item
Jumper Wire

Description

Part of the Greenheck Group Company, Accurex has been one of top manufacturers of kitchen ventilation equipment for yearsThis is a genuine OEM (Original Equipment Manufacturer) partUse genuine OEM parts for safety, reliability, and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.