
Kit, Dg Burner Maintenance, #853643
Mfr # 853643
Zoro # G708536884
product price: $818.99
/ea
Free Shipping & Returns
Key Features
Height
4.2 in
Length
10.45 in
Width
9.8 in
Application
Direct Gas Burner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
853643
Zoro #
G708536884
UPC #
-
Country of Origin
United States
Dimensions
Height
4.2 in
Length
10.45 in
Width
9.8 in
Details
Item
Burner Maintenance kit
Application
Direct Gas Burner
Description
Accurex 853643. This is a geniune OEM replacement part from Accurex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.