Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Hge Curb Gb/Cube95-20 Kan

  • Mfr # 851018

  • Zoro # G8417133


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Cables & Hardware
Width
5.5 in
Length
7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851018
Zoro #
G8417133
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5 in
Length
7 in

Details

Item
Hinge Curb Kit
Includes
Cables & Hardware
Color
Gray

Description

Kit,Hge Curb Gb/Cube95-20 Kan. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.