Zoro Homepage

Lgt, Globe, Tempered Glass, L50-X

  • Mfr # 453498

  • Zoro # G8423652


product price: $58.29
/ea

Key Features

Material
Tempered
Length
7.65 in
Color
Clear
Height
3.85 in
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453498
Zoro #
G8423652
UPC #
-
Country of Origin
United States

Dimensions

Length
7.65 in
Height
3.85 in
Width
4.9 in

Details

Item
Glass Globe
Material
Tempered
Color
Clear
Application
Hood Light
Finish
Coated

Description

Lgt,Globe,Tempered Glass,L50-X. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.