Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 48, Chikee, Ck48Bs12Ms10

  • Mfr # 311339

  • Zoro # G705954797


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Hp
1/6Hp
Hz
60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311339
Zoro #
G705954797
UPC #
-
Country of Origin
China

Details

Item
Motor
Voltage
115V
Hp
1/6Hp
Hz
60Hz

Description

Accurex 311339. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.