Zoro Homepage

Motor, 56, Ba, Rl1304A

  • Mfr # 300207

  • Zoro # G8433985


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
HP
1/15 Hp
Speed
1550 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300207
Zoro #
G8433985
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
115V
HP
1/15 Hp
Speed
1550 RPM

Description

Motor,56,Ba,Rl1304A. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.