Zoro Homepage

Sensor, Temp, Dischare Air, Maxitro

  • Mfr # 451746

  • Zoro # G8432375


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Length
7.8 in
Height
2.1 in
Application
Discharge Air
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451746
Zoro #
G8432375
UPC #
-
Country of Origin
United States

Dimensions

Length
7.8 in
Height
2.1 in
Width
5.5 in

Details

Item
Temperature Sensor
Application
Discharge Air

Description

Sensor,Temp,Dischare Air,Maxitro. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.