Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheave, 1Vp40 X 0.625, Tb Woods

  • Mfr # 351818

  • Zoro # G8417352


product price: $116.79
/ea
Free Shipping & Returns

Key Features

Height
1.85 in
Length
3.7 in
Bore Size
.625 in
Sheave Type
1VP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351818
Zoro #
G8417352
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.85 in
Length
3.7 in
Bore Size
.625 in

Details

Item
Sheave/Pulley
Sheave Type
1VP40

Description

Sheave,1Vp40 X 0.625,Tb Woods. This is a genuine OEM (Original Equipment Manufacturer) part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.