Zoro Homepage

Sheave, Ak51 X 0.75, Tb Woods

  • Mfr # 351787

  • Zoro # G8419407


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
5.5 in
Width
5.25 in
Height
1.4 in
Dia
.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351787
Zoro #
G8419407
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.5 in
Width
5.25 in
Height
1.4 in

Details

Item
Sheave/Pulley
Dia
.625 in

Description

Sheave,Ak51 X 0.75,Tb Woods. This is a genuine OEM (Original Equipment Manufacturer) part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.