Zoro Homepage

Switch, Toggle, K, 30A, 600V, 3P, Sqd 25

  • Mfr # 381176

  • Zoro # G705956111


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
30A
Length
3.75 in
Number of Pole
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381176
Zoro #
G705956111
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.75 in

Details

Item
Switch, Toggle
Voltage
600V
Amps
30A
Number of Pole
3P

Description

Accurex 381176. This is a geniune OEM replacement part from Accurex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.