Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W

  • Mfr # C 3307-18D

  • Zoro # G3122454


product price: $104.39
/pk 2, $52.20/ea
Free Shipping & Returns

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Bracket or Hard
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Over-Travel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 3307-18D
Zoro #
G3122454
UPC #
-
Country of Origin
Mexico

Dimensions

Closed Length
18 in
Travel Length
19 in
Screw Size
#8
Height
1 13/16 in
Extended Length
37 in
Width
1/2 in
Overall Width
1/2 in
Overall Height
2 in
Over Travel Length
1 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Bracket or Hard
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Over-Travel
Disconnect Method
Latch
Side Mount Load Cap. per Pair
146 lb
Color
Silver
Hardware
Not Included
Load Capacity
146 lb
Detent Type
Lock-In/Lock-Out
Over Travel Distance
1 in
Side Space
.50 +.015/-.003 in
Screw Type
Pan Head
Material
Steel
Side Space - Minimum
0 in
Disconnect Location
Front
Standards
RoHS
Cycle Life
10,000
Product Type
Drawer Slide
Includes Hardware
Hardware Included
Side Space - Maximum
1/2 in

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Bracket, Glide Mechanism Ball Bearings, Finish Zinc Plated, Extension Type Over-Travel, Disconnect Method Latch, Closed Length 18 in, Travel Length 19 in, Side Mount Load Cap. per Pair 146 lb, Load Capacity 146 lb, Side Space .50 +.015/-.003 in, Extended Length 37 in, Over Travel Distance 1 in, Detent Type Lock-In/Lock-Out, Material Steel, Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.