Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W

  • Mfr # C 204 -A14-LRD

  • Zoro # G2625296


product price: $88.19
/pk 2, $44.10/ea
Free Shipping & Returns

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
3/4 Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 204 -A14-LRD
Zoro #
G2625296
UPC #
-
Country of Origin
Mexico

Dimensions

Closed Length
14 in
Travel Length
10 in
Width
1/2 in
Screw Size
#8
Height
1 13/16 in
Extended Length
24 in
Overall Width
3/8 in
Overall Height
1 3/8 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
3/4 Extension
Disconnect Method
Latch
Side Mount Load Cap. per Pair
130 lb
Color
Silver
Side Space
0.38 in
Hardware
Not Included
Load Capacity
140 lb
Material
Steel
Screw Type
Pan Head
Cycle Life
10,000
Product Type
Drawer Slide
Disconnect Location
Front
Standards
RoHS
Side Space - Maximum
3/8 in
Includes Hardware
Hardware Included

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Bracket, Glide Mechanism Ball Bearings, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Latch, Closed Length 14 in, Travel Length 10 in, Side Mount Load Cap. per Pair 130 lb, Load Capacity 140 lb, Side Space 0.38 in, Extended Length 24 in, Material Steel, Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.