Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, Side/Hard Mount, Full, Conv., PK2, 1/2"W

  • Mfr # SS0330-16P

  • Zoro # G3231225


product price: $286.99
/pk 2, $143.50/ea
Free Shipping & Returns

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Side or Hard
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Full Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0330-16P
Zoro #
G3231225
UPC #
-
Country of Origin
Germany

Dimensions

Closed Length
15 3/4 in
Travel Length
15 7/8 in
Screw Size
#8
Height
1 25/64 in
Width
1/2 in
Extended Length
31 19/32 in
Overall Width
3/4 in
Overall Height
1 3/8 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side or Hard
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Non-Disconnect
Side Mount Load Cap. per Pair
143 lb
Material
Stainless Steel
Hardware
Not Included
Detent Type
Hold-In
Side Space
.75+.030/-.000 in
Color
Natural
Load Capacity
150 lb
Screw Type
Pan Head
Side Space - Maximum
3/4 in
Includes Hardware
Hardware Not Included
Resistance Properties
Corrosion Resistant
Standards
RoHS
Product Type
Drawer Slide

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Ball Bearings, Finish Zinc Plated, Extension Type Full Extension, Disconnect Method Non-Disconnect, Closed Length 15 3/4 in, Travel Length 15 7/8 in, Side Mount Load Cap. per Pair 143 lb, Load Capacity 150 lb, Side Space .75+.030/-.000 in, Extended Length 31 19/32 in, Detent Type Hold-In, Material Stainless Steel, Natural, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.