Zoro Homepage

Bottle Assembly, Polypropolene, White

  • Mfr # MW9600-WSHB

  • Zoro # G115226897


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bottle Assembly
Compatible Product Type
Microplate Washer
Number of Channels
12
Overall Length
18 in
Capacity - Minimum
50 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW9600-WSHB
Zoro #
G115226897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Body Diameter
13.5 mm
Mouth Size
Narrow

Details

Product Type
Bottle Assembly
Compatible Product Type
Microplate Washer
Number of Channels
12
Capacity - Minimum
50 ul
Channel Type
Multichannel
Item
Bottle Assembly
Compatible Manufacturer Model Number
MW9600
Sterility
Non-Sterile
Capacity - Maximum
2,000 ul
Capacity - Metric
2.5 L
Capacity - English
2.5 L
Closure Included
Yes
Body Color
White
Closure Material
Polypropolene
Basic Material
Plastic
Closure Color
White
Body Material
Polypropolene
Autoclavable
Yes

Description

Bottle Assembly, Capacity - Metric 2.5 L, Imprinting Not Applicable, Capacity - English 2.5 L, Basic Material Plastic, Body Material Polypropolene, Vented/Nonvented Not Applicable, Closure Material Polypropolene, Spout Style Not Applicable, Product Type Bottle Assembly, Body Color White, Body Diameter 13.5 mm, Closure Color White, Autoclavable Yes, Closure Included Yes, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.