Zoro Homepage

Bottle Assembly, Polypropolene, White

  • Mfr # MW9600-WSTB

  • Zoro # G415226887


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Channel Type
Multichannel
Number of Channels
12
Sterility
Non-Sterile
Product Type
Bottle Assembly
Capacity - Maximum
2,000 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW9600-WSTB
Zoro #
G415226887
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 in
Body Diameter
13.5 mm
Mouth Size
Narrow

Details

Item
Bottle Assembly
Channel Type
Multichannel
Number of Channels
12
Sterility
Non-Sterile
Product Type
Bottle Assembly
Capacity - Maximum
2,000 ul
Compatible Product Type
Microplate Washer
Compatible Manufacturer Model Number
MW9600
Capacity - Minimum
50 ul
Capacity - English
2.5 L
Capacity - Metric
2.5 L
Body Material
Polypropolene
Body Color
White
Autoclavable
Yes
Closure Material
Polypropolene
Closure Included
Yes
Basic Material
Plastic
Closure Color
White

Description

Bottle Assembly, Capacity - Metric 2.5 L, Imprinting Not Applicable, Capacity - English 2.5 L, Basic Material Plastic, Body Material Polypropolene, Vented/Nonvented Not Applicable, Closure Material Polypropolene, Spout Style Not Applicable, Product Type Bottle Assembly, Body Color White, Body Diameter 13.5 mm, Closure Color White, Autoclavable Yes, Closure Included Yes, Mouth Size Narrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.