Zoro Homepage

Foil Seals, PK 100

  • Mfr # MS1000-F2

  • Zoro # G312533392


product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/8 in
Overall Thickness
0.11 mm
Sterility
Non-Sterile
Material
Foil
Product Type
Foil Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1000-F2
Zoro #
G312533392
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 1/8 in
Overall Thickness
0.11 mm
Overall Length
4 7/8 in

Details

Item
Foil Seals
Sterility
Non-Sterile
Material
Foil
Product Type
Foil Seals

Description

Foil Seals, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.