Zoro Homepage

Microplate Reader, 100 to 240V AC

  • Mfr # MR9620

  • Zoro # G714811050


product price: $35,559.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Operating Temperature - Minimum
4 Degrees C
Includes
Filter Cartridges, FTP Server, Optional Smartreader PC Software, USB Flash Drive
Operating Temperature - Maximum
45 Degrees C
Wavelength - Minimum
200 nm
Accuracy
+/-1% +0.003 ABS @ 0 to 2 ABS; +/-2% @ 2 to 3 ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR9620
Zoro #
G714811050
UPC #
-
Country of Origin
China

Dimensions

Wavelength - Minimum
200 nm
Wavelength - Maximum
1,000 nm
Overall Length
21 3/4 in
Overall Height
15 1/4 in
Bandwidth
2.5 nm
Overall Width
16 1/2 in

Details

Item
Microplate Reader
Operating Temperature - Minimum
4 Degrees C
Includes
Filter Cartridges, FTP Server, Optional Smartreader PC Software, USB Flash Drive
Operating Temperature - Maximum
45 Degrees C
Accuracy
+/-1% +0.003 ABS @ 0 to 2 ABS; +/-2% @ 2 to 3 ABS
Voltage
100 to 240V AC
Frequency
50/60 Hz

Description

Microplate Reader, Bandwidth 2.5 nm, Accuracy +/-1 Percent +0.003 ABS @ 0 to 2 ABS; +/-2 Percent @ 2 to 3 ABS, Material Not Applicable, Includes Filter Cartridges, FTP Server, Optional Smartreader PC Software, USB Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.