Zoro Homepage

Microplate Reader, 24V DC

  • Mfr # MR9611

  • Zoro # G214811062


product price: $22,329.99
/ea
Free Shipping & Returns

Key Features

Bandwidth
2.5 nm
Wavelength - Maximum
1,000 nm
Includes
Standard Cuvette Spectroscopy
Volume - Minimum
0 mL
Wavelength - Minimum
200 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR9611
Zoro #
G214811062
UPC #
-
Country of Origin
China

Dimensions

Bandwidth
2.5 nm
Wavelength - Maximum
1,000 nm
Wavelength - Minimum
200 nm
Overall Width
11 3/4 in
Overall Height
10 1/4 in
Overall Length
19 3/4 in

Details

Item
Microplate Reader
Includes
Standard Cuvette Spectroscopy
Volume - Minimum
0 mL
Voltage
24V DC
Operating Temperature - Minimum
5 Degrees C
Accuracy
1% + 0.003 ABS (0 to 2); 2% (2 to 2.5 ABS)
Operating Temperature - Maximum
45 Degrees C

Description

Microplate Reader, Bandwidth 2.5 nm, Accuracy 1 Percent + 0.003 ABS (0 to 2); 2 Percent (2 to 2.5 ABS), Material Not Applicable, Includes Standard Cuvette Spectroscopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.