Optically Clear Sealing Film, PK 100
Mfr # MS1000-PCR1
Zoro # G812483579
product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns
Key Features
Overall Length
4 7/8 in
Color
Clear
Overall Thickness
0.11 mm
Product Type
Sealing Film
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS1000-PCR1
Zoro #
G812483579
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 7/8 in
Overall Thickness
0.11 mm
Overall Width
3 1/8 in
Details
Item
Sealing Film
Color
Clear
Product Type
Sealing Film
Sterility
Non-Sterile
Material
Plastic
Description
Optically Clear Sealing Film, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.