Zoro Homepage

Optically Clear Sealing Film, PK 100

  • Mfr # MS1000-PCR3

  • Zoro # G512483602


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Material
Plastic
Product Type
Sealing Film
Overall Length
4 7/8 in
Color
Clear
Overall Thickness
0.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1000-PCR3
Zoro #
G512483602
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 7/8 in
Overall Thickness
0.11 mm
Overall Width
3 1/8 in

Details

Item
Sealing Film
Material
Plastic
Product Type
Sealing Film
Color
Clear
Sterility
Non-Sterile

Description

Optically Clear Sealing Film, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.