PCR/qPCR Mix, Electrophoresis, Reagent
Mfr # PR4100-500
Zoro # G614869144
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Grade
DNA Ladder
Application
Electrophoresis
Product Type
DNA Ladder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR4100-500
Zoro #
G614869144
UPC #
-
Country of Origin
United States
Details
Item
PCR/qPCR Mix
Form
Liquid
Shelf Life
24 mo
Chemical Grade
DNA Ladder
Application
Electrophoresis
Product Type
DNA Ladder
Storage Temperature - Minimum
-20 Degrees C
Storage Temperature - Maximum
-20 Degrees C
Container Type
Vial
Container Material
Plastic
Description
PCR/qPCR Mix, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade DNA Ladder, Chemical Family Type Reagent, Shelf Life 24 mo, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.