Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR/qPCR Mix, Input RNA, Reagent, Vial

  • Mfr # PR2110-50

  • Zoro # G714869310


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
PCR Reagent
Application
Input RNA
Shelf Life
12 mo
Product Type
First Strand cDNA Synthesis Flex Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2110-50
Zoro #
G714869310
UPC #
-
Country of Origin
United States

Details

Item
PCR/qPCR Mix
Form
Liquid
Chemical Grade
PCR Reagent
Application
Input RNA
Shelf Life
12 mo
Product Type
First Strand cDNA Synthesis Flex Kit
Storage Temperature - Maximum
-20 Degrees C
Storage Temperature - Minimum
-20 Degrees C
Features
Our Original cDNA Synthesis Kit Comes as a Convenient 2-Tube Format for easy Reaction Set up and is Ideal for 4 pg to 0.5 ug of Input RNA
Quantity
50
Container Type
Vial
Container Material
Plastic

Description

PCR/qPCR Mix, Concentration Not Applicable, CAS Number 9068-38-6, Chemical Grade PCR Reagent, Chemical Family Type Reagent, Shelf Life 12 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.