Zoro Homepage

PCR/qPCR Mix, PCR, Reagent, Vial

  • Mfr # PR1001-HFHS-S

  • Zoro # G314869352


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Form
Liquid
Shelf Life
12 mo
Application
PCR
Chemical Grade
PCR Reagent
Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1001-HFHS-S
Zoro #
G314869352
UPC #
-
Country of Origin
United States

Details

Item
PCR/qPCR Mix
Form
Liquid
Shelf Life
12 mo
Application
PCR
Chemical Grade
PCR Reagent
Quantity
5
Product Type
Hot Start Master Mix
Storage Temperature - Minimum
-20 Degrees C
Storage Temperature - Maximum
-20 Degrees C
Container Type
Vial
Container Material
Plastic

Description

PCR/qPCR Mix, Concentration Not Applicable, CAS Number 9012-90-2, Chemical Grade PCR Reagent, Chemical Family Type Reagent, Shelf Life 12 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.